Beli harga genset denyo 45 kva baru di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  2. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    47%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp1.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  3. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  4. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    38%
    Mulai

    Rp859.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  5. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp839.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1500.00
  6. MultiPro Generator Gasoline Power GN (Genset Bensin)
    Mulai

    Rp3.199.900

    MultiPro Generator Gasoline Power GN (Genset Bensin)
    atribut:
    • Full Tank Capacity (L): 15
    • Oil Capacity (L): 0.6
    • Voltage (V): 220
  7. RYU Generator Gasoline Set 4 Tak (Genset Bensin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

Daftar Harga harga genset denyo 45 kva baru Terbaru November 2026
Freshgen AC Generator 1 Phase (Alternator)Rp9.899.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp1.099.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik)Rp799.900
Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Rp859.900
Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)Rp839.900
MultiPro Generator Gasoline Power GN (Genset Bensin)Rp3.199.900
RYU Generator Gasoline Set 4 Tak (Genset Bensin)Rp3.599.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)